Wireway Connector, 6" x 6", Swing Gate

Item #: 127894
Cat #: 66-HSC
UPC: 782051478464
Sign In or Register to view pricing and more.
Documents & Guides
Wireway Connector, 6" x 6", Swing Gate

Overview

Wireway Connector, 6" x 6", Swing Gate
Also known as: 782051478464, 66-HSC

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)