Servo Motor, Rotary, 480V, 75mm Frame, 4500 RPM, Size 2, Low Inertia

Item #: 1278946

Cat #: VPL-B0752F-PK14AS

UPC: 887172786112

to view pricing and more.
Documents & Guides
Servo Motor, VPL Low Inertia, 480 Volt AC, 75 mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, F Winding, 4500 RPM Rated Speed, 18 Bit Single-Turn and 12 Bit Multi-Turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC Holding Brake

Overview

Servo Motor, VPL Low Inertia, 480 Volt AC, 75 mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, F Winding, 4500 RPM Rated Speed, 18 Bit Single-Turn and 12 Bit Multi-Turn Digital High Resolution Encoder, Keyless Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC Holding Brake
Also known as: 887172786112, VPL-B0752F-PK14AS

Specifications

Volts AC: 480
Volts DC: 24
Size: 75 mm
Type: Servo Motor, Low Inertia
RPM: 4500
Volts AC: 480
Size: 75 mm
RPM: 4500
Volts DC: 24
Type: Servo Motor, Low Inertia