Lay-In Wireway, Type 1, Hinge Cover, 4" x 4" x 12", Steel, Gray, No KOs

Item #: 127899

Cat #: 4412-HSNK

UPC: 782051478983

to view pricing and more.
Documents & Guides
Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 16 Gauge Steel, Painted Gray, Size: 4 Inch Width, 4 Inch Depth, 1 Foot Length, NO KNOCKOUTS

Overview

Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 16 Gauge Steel, Painted Gray, Size: 4 Inch Width, 4 Inch Depth, 1 Foot Length, NO KNOCKOUTS
Also known as: 782051478983, 4412-HSNK

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 12 in
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel