H"GE SCREW CVR WIREWAY, NO KNOCKOUTS, 4X4X36

Item #: 127901

Cat #: 4436-HSNK

UPC: 782051479010

to view pricing and more.
Documents & Guides
Eaton B-Line series wiring trough, 4" height, 36" length, 4" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 4X, Steel, Hinged, ANSI 61 gray, 16 gauge

Overview

Eaton B-Line series wiring trough, 4" height, 36" length, 4" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 4X, Steel, Hinged, ANSI 61 gray, 16 gauge

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051479010, 4436-HSNK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Length: 36 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Length: 36 in
Color: Gray
Height: 4 in
Material: Steel