H"GE SCREW CVR WIREWAY, NO KNOCKOUTS, 4X4X72

Item #: 127903

Cat #: 4472-HSNK

UPC: 782051479041

to view pricing and more.
Documents & Guides
Eaton B-Line series wiring trough, 4" height, 72" length, 4" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 16 gauge

Overview

Eaton B-Line series wiring trough, 4" height, 72" length, 4" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 16 gauge

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051479041, 4472-HSNK

Specifications

Length: 72 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 72 in
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel