AC Drive, PowerFlex 755, Open, 415A, 350HP/ND, 300HP/HD, 480VAC, 3PH

Item #: 127913

Cat #: 20G14ND415AN0NNNNN

UPC: 884951161443

to view pricing and more.
AC Drive, PowerFlex 755, Embedded Ethernet/IP, Air Cooled, DC Input with Precharge, Open Type, 415 Amps, 350 Horse Power Normal Duty, 300 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Removed, Blank (No HIM)

Overview

AC Drive, PowerFlex 755, Embedded Ethernet/IP, Air Cooled, DC Input with Precharge, Open Type, 415 Amps, 350 Horse Power Normal Duty, 300 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Removed, Blank (No HIM)

Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 884951161443, 20G14ND415AN0NNNNN

Specifications

Phase: 3
Type: AC Drive, General Purpose
Volts AC: 480
Size: 7
Horsepower: 300, 350
Amps: 415
Phase: 3
Volts AC: 480
Horsepower: 300, 350
Type: AC Drive, General Purpose
Size: 7
Amps: 415