12-2 MC-STAT LITE BN GY GN 1000FT REEL

Item #: 1279303

Cat #: 5804-60-01

UPC: 077680258908

to view pricing and more.
Documents & Guides
No Documents Available
12-2 MC-STAT LITE BN GY GN 1000FT REEL

Overview

12-2 MC-STAT LITE BN GY GN 1000FT REEL

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: 077680258908, 5804-60-01

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Color: Brown/Gray
Volts AC: 600
Stranding: Solid
Conductors: 2
Gauge: 12 AWG
Jacket: Aluminum
Volts AC: 600
Length: 1000 ft
Material: Copper
Color: Brown/Gray
Stranding: Solid