LED HL Tactical Flashlight, Rechargeable

Item #: 1279377

Cat #: 74752

UPC: 080926747524

to view pricing and more.
Documents & Guides
Tactical Flashlight, Rechargable, Strion LED HL®, Water Resistant, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 5.9", Diameter: 1.25", Weight: 5.2 oz, Lamp Life: 50 000 Hours, Run Time: 3 Hours, Power Requirements: Lithium Ion 3.75V, 2200mAh, Rechargeable up to 1000 times

Overview

Tactical Flashlight, Rechargable, Strion LED HL®, Water Resistant, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 5.9", Diameter: 1.25", Weight: 5.2 oz, Lamp Life: 50 000 Hours, Run Time: 3 Hours, Power Requirements: Lithium Ion 3.75V, 2200mAh, Rechargeable up to 1000 times
Also known as: 080926747524, 74752

Specifications

Type: Lithium Ion
Type: Lithium Ion