Duplex Receptacle, 20A, 125V, Black

Item #: 1279512
Cat #: WBR20-E
UPC: 078477907726
Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Weather-Resistant, Indented Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding, Black

Overview

Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Weather-Resistant, Indented Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding, Black
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477907726, WBR20-E

Specifications

Color: Black
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 125
Color: Black
NEMA Configuration: 5-20R
Amps: 20
Volts AC: 125

Customer Reviews

No reviews for this product
(0)