Instrumenation Box, NEMA 4, Screw Cover, 7.87" x 5.91" x 4.72"

Item #: 127963

Cat #: LSC201512

UPC: 783510610401

to view pricing and more.
Instrumenation Box, NEMA 4, Screw Cover, 7.87 x 5.91 x 4.72 Inch, Steel/Light Gray

Overview

Instrumenation Box, NEMA 4, Screw Cover, 7.87 x 5.91 x 4.72 Inch, Steel/Light Gray

Aesthetic styling, with an attractive, durable light-gray finish, makes InLine Enclosures an excellent choice when style and functionality are important. InLine Enclosures have an outward formed flange to prevent contaminants from entering the enclosure and are available in three versions: window door, hinged solid door and solid screw cover.

Also known as: 783510610401, LSC201512

Features & Benefits

  • Metric dimensions
  • 16 gauge steel
  • Seams continuously welded and ground smooth
  • External formed body flange channels away liquids
  • Large perimeter body opening
  • Mounting holes in back of body for direct mounting or optional external mounting brackets
  • Seamless foam-in-place gasket
  • Grounding stud on the body
  • Bonding provision on the door
  • Hardware kit includes panel mounting screws, grounding hardware and sealing washers for wall-mounting holes

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Material: Steel
Height: 1.730 in
Width: 5.910 in
Depth: 4.720 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 4X
Material: Steel
Width: 5.910 in
Finish: Powder Coated
Color: Light Gray
Height: 1.730 in
Depth: 4.720 in