Industrial Stack Base, Horizontal Cable Run, Bare

Item #: 1279700

Cat #: LPC431

UPC: 782856428671

to view pricing and more.
Documents & Guides
CAD LPC431 BASE CU BARE CIRCU

Overview

CAD LPC431 BASE CU BARE CIRCU

Industrial stack air terminal base for use with horizontal conductor runs.

Also known as: 782856428671, LPC431

Features & Benefits

  • Cast air terminal base for use with horizontal conductor runs
  • Industrial stack installations require additional support from industrial stack terminal holders

Specifications

Width: 3 in
Material: Copper
Depth: 1 in
Standards: California Proposition 65
Finish: Bare
Width: 3 in
Depth: 1 in
Finish: Bare
Material: Copper
Standards: California Proposition 65