Mechanical Shearbolt Connector

Item #: 1279851

Cat #: QCI-1000-1250

UPC: 051128594889

to view pricing and more.
Documents & Guides
Shearbolt Wire Connector, 35 kV, Conductor Range: 1000 MCM - 1250 MCM, O.D.: 2.10".

Overview

Shearbolt Wire Connector, 35 kV, Conductor Range: 1000 MCM - 1250 MCM, O.D.: 2.10".

3M™ QCI Shearbolt Splice Connector is ideal for connecting aluminum, copper and aluminum to copper conductors. Its aluminum construction offers high conductivity and an electro-tin-plated finish resists corrosion. Tapered ends enable smooth splice body transition from the connector to the cable. For applications up to 69 kV and withstands temperatures of 221 degrees F (105 degrees C).

Also known as: 051128594889, QCI-1000-1250

Specifications

Volts AC: 35kV
Allowable Gauge Range: 1000
Volts AC: 35kV
Allowable Gauge Range: 1000