Half Panel For Free-Standing Enclosure, 40" x 32", Steel/White

Item #: 127988

Cat #: A90P36F2

UPC: 783510233907

Sign In or Register to view pricing and more.
Half Panel For Free-Standing Enclosure, 40" x 32", Material/Finish: Steel/White

Overview

Half Panel For Free-Standing Enclosure, 40" x 32", Material/Finish: Steel/White

Panel for Free-Stand Single- and Dual-Access One-Door Enclosures with Mounting Channel. Panels can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure.

Also known as: 783510233907, A90P36F2

Features & Benefits

  • Available in Full-Length and Half-Length
  • Plated mounting hardware is provided

Specifications

Width: 32 in
Color: White
Material: Steel
Finish: Powder Coated
Height: 39.880 in
Width: 32 in
Material: Steel
Height: 39.880 in
Color: White
Finish: Powder Coated