
9" TORQUE LOCK™ Long Nose Locking Pliers
Item #: 1279886
Cat #: 48-22-3409
UPC: 045242325023
to view pricing and more.
9" TORQUE LOCK™ Long Nose Locking Pliers with Grip, TORQUE LOCK™: Faster Setup and Easy Release, Curved Jaw: Maximizes Pressure Points For Any Bolt, Nut or Locking Tool Application
Overview
9" TORQUE LOCK™ Long Nose Locking Pliers with Grip, TORQUE LOCK™: Faster Setup and Easy Release, Curved Jaw: Maximizes Pressure Points For Any Bolt, Nut or Locking Tool Application
The MILWAUKEE® 9-inch TORQUE LOCK™ Long Nose Locking Pliers with Grips provides users with faster tool setup and more locking force. The locking pliers' unique thumb screw provides users with a more convenient geometry for hand force while providing clearance to generate more torque with the screwdriver through-hole design. The pliers' hardened jaws give users increased gripping power and they are made of forged alloy steel for maximum durability, perfect for the toughest of job sites. The long nose pliers feature efficient and easy one-handed control release with ergonomic handles with an anti-pinch design. Milwaukee stands behind their products and offer a Limited Lifetime Warranty with all locking tools.
Also known as: 045242325023, 48-22-3409
Features & Benefits
- Faster tool set up and more locking force than the competition
- Screwdriver through-hole provides users with leverage for tightening the thumb screw
- Long nose jaw allows easy access in extended reach applications
- One-handed control release is efficient and easy
- Hardened jaws with better grip force on jobsite material
- Forged alloy steel for maximum tool strength and durability
- Rust protection increases tool life by reducing corrosion
- Ergonomic handles with anti-pinch design
- Durable, non-slip grips for maximum comfort and superior performance
Specifications
| Size: | 9 in |
| Type: | Pump Pliers |
| Size: | 9 in |
| Type: | Pump Pliers |