MILW 48-22-3510 10" LOCKING PLIERS

Item #: 1279920

Cat #: 48-22-3510

UPC: 045242324996

to view pricing and more.
Documents & Guides
MIL 48-22-3510 PLIERS STRAIGH

Overview

MIL 48-22-3510 PLIERS STRAIGH

The MILWAUKEE® 10-inch TORQUE LOCK™ Straight Jaw Locking Pliers provides users with faster tool setup and more locking force. The locking pliers' unique thumb screw provides users with a more convenient geometry for hand force while providing clearance to generate more torque with the screwdriver through-hole design. The pliers are made from forged alloy steel for maximum durability with hardened jaws for increased gripping power, perfect for the toughest of jobsites. Milwaukee offers a Limited Lifetime Warranty with all locking tools.

Also known as: 045242324996, 48-22-3510

Features & Benefits

  • Faster tool set up and more locking force than the competition
  • Screwdriver through-hole provides users with leverage for tightening the thumb screw
  • Straight Jaw: maximizes contact points on jobsite work surfaces
  • One-handed control release is efficient and easy
  • Hardened jaws with better grip force on jobsite material
  • Forged alloy steel for maximum tool strength and durability
  • Rust protection increases tool life by reducing corrosion
  • Ergonomic handles with anti-pinch design
  • Limited Lifetime Warranty

Specifications

No Specifications Available