Cord Clip, Hi Temp Adh., .38" (9.7mm) Bu

Item #: 1280267

Cat #: ACC38-AT-M0

UPC: 074983248087

to view pricing and more.
Documents & Guides
Adhesive backed cord clip, high temp, .38" (9.7mm) bundle, weather resistant, black, bulk package.

Overview

Adhesive backed cord clip, high temp, .38" (9.7mm) bundle, weather resistant, black, bulk package.
Also known as: 074983248087, ACC38-AT-M0

Specifications

Color: Black
Mounting: Adhesive
Material: Nylon
Diameter: 0.380 in
Color: Black
Material: Nylon
Mounting: Adhesive
Diameter: 0.380 in