MLGC6 14K CW G VW BU

Item #: 1280313

Cat #: MLGCH36CGWBU

UPC: 781381235013

to view pricing and more.
Documents & Guides
MLGC6 14K CW G VW BU

Overview

MLGC6 14K CW G VW BU
Also known as: 781381235013, MLGCH36CGWBU

Specifications

Wattage: 115
Color Temperature: 5000 (Bright White)
Lumens: 13500
Light Technology: LED
Mounting: Ceiling
Volts AC Range: 120 - 277
Wattage: 115
Lumens: 13500
Mounting: Ceiling
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277