Contactor, IEC,105A, 460VAC, 3P, 24VAC Coil, No Auxiliary

Item #: 1280358

Cat #: CL10A300M1

UPC: 425095097481

to view pricing and more.
Documents & Guides
Contactor, IEC, 105 Amp, 460 Volt AC, 3-Pole, 24 Volt AC Coil, No Auxiliary Contact

Overview

Contactor, IEC, 105 Amp, 460 Volt AC, 3-Pole, 24 Volt AC Coil, No Auxiliary Contact
Also known as: 425095097481, CL10A300M1

Specifications

Amps: 105
Family / Style: CLO
Poles: 3
Type: Contactor, IEC
Volts AC Control: 24
Volts AC: 460
Amps: 105
Poles: 3
Volts AC Control: 24
Family / Style: CLO
Type: Contactor, IEC
Volts AC: 460