Freedom Optics Module for 5"- 6" base unit; 60' Beam spread; Frosted

Item #: 1280367

Cat #: S9514

UPC: 045923095146

Sign In or Register to view pricing and more.
Documents & Guides
Freedom Optics Module for 5"- 6" base unit; 60' Beam spread; Frosted

Overview

Freedom Optics Module for 5"- 6" base unit; 60' Beam spread; Frosted
Also known as: 045923095146, S9514

Specifications

Color: Frosted
Material: Plastic
Standards: California Proposition 65
Color: Frosted
Standards: California Proposition 65
Material: Plastic