Power Supply, 24-28V DC, 480 Watt, 120/240V AC Input Voltage

Item #: 128059

Cat #: 1606-XLS480EC

UPC: 612598713257

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply With Conformal Coating, 24-28 Volt DC, 480 Watt, 120/240 Volt AC Input Voltage

Overview

Power Supply With Conformal Coating, 24-28 Volt DC, 480 Watt, 120/240 Volt AC Input Voltage

Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLS line is sleek and compact while providing a 150% power boost. Catalog item 1606-XLS480EC from Rockwell Automation® is a 480 W, 100-240 V AC or 110-150 V DC input, 24-28 V DC output, 20 A output power supply with parallel operation.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 612598713257, 1606-XLS480EC

Specifications

Mounting: DIN Rail
Phase: 1
Wattage: 480
Amps: 20
Volts AC Range: 100 - 240
Volts DC Range: 110 - 300
Volts DC: 24/28
Mounting: DIN Rail
Wattage: 480
Volts AC Range: 100 - 240
Volts DC: 24/28
Phase: 1
Amps: 20
Volts DC Range: 110 - 300