Selector Switch, 3-Position, Maintained, Black Knob, White Insert

Item #: 12807

Cat #: 800H-JR2KC7B

UPC: 662468636339

to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Maintained, Black Knob, White Insert, NEMA 4/4X/13, KC7 Cam, 2 Normally Open, 2 Normally Closed Standard Contacts, 30 mm

Overview

Selector Switch, 3 Position, Maintained, Black Knob, White Insert, NEMA 4/4X/13, KC7 Cam, 2 Normally Open, 2 Normally Closed Standard Contacts, 30 mm

Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-JR2KC7B from Rockwell Automation® is a white, three-position, 30 mm selector switch. It has one normally open and one normally closed standard contacts. It is a standard knob maintained. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662468636339, 800H-JR2KC7B

Specifications

Type: Lever, Drum Switch
Mounting: Device
Material: Plastic
Type: Lever, Drum Switch
Material: Plastic
Mounting: Device