Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 1280854

Cat #: UTP28X6INBL

UPC: 074983994229

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 6in.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 6in.
Also known as: 074983994229, UTP28X6INBL

Specifications

Material: Copper
Color: Black
Material: Copper
Color: Black