3 1/2 inch hole seal

Item #: 128120

Cat #: AS350SS

UPC: 783510159610

to view pricing and more.

Overview

Hol-Sealers Hole Seals, 4.62 Dia., SS Type 304

Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with HOFFMAN Hol-Sealers . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick.

Also known as: 783510159610, AS350SS

Features & Benefits

  • Available in multiple colors and sizes
  • Oil-resistant gasket provided
  • Steel model has plated stud (10-32x5/8) and wing nut
  • Stainless steel model has 300 series stainless steel stud (10-24x5/8) and wing nut

Specifications

Weight: 0.700 lb
Material: Stainless Steel 304
Finish: Polished
Weight: 0.700 lb
Finish: Polished
Material: Stainless Steel 304