Fiberglass Manhole Ladders

Item #: 1281415

Cat #: M7116-1

UPC: 051751013108

to view pricing and more.
Documents & Guides
Werner; Manhole Ladder; Series M7100-1, Type Ia, Duty Rating; Ladder Height: 16ft; Rung Size: 1-1/4 In; Base Size: 12-3/8 In Outside Shoes; Material: Fiberglass; Load Capacity: 300 Lb; Rail: 3-5/16 In Wide; Flange: 1-3/16 In Wide

Overview

Werner; Manhole Ladder; Series M7100-1, Type Ia, Duty Rating; Ladder Height: 16ft; Rung Size: 1-1/4 In; Base Size: 12-3/8 In Outside Shoes; Material: Fiberglass; Load Capacity: 300 Lb; Rail: 3-5/16 In Wide; Flange: 1-3/16 In Wide

The M7116-1 Fiberglass Manhole Ladder features 3ft replaceable plastic sleeves that protect the upper rails from manhole damage. These sleeves increase the longevity of the ladder. The combination rail shield and shoe protects the bottom of the rails from damage. The exclusive ALFLO® rung joint means TWIST-PROOF® performance, and these ladders also have a duty rating of 375lb. The vinyl coated aluminum hoop end caps are ideal for easily removing the ladder from the manhole. The TRACTION-TRED® round rungs are slip resistant.


Also known as: 051751013108, M7116-1

Specifications

Type: Specialty
Material: Fiberglass
Type: Specialty
Material: Fiberglass