100W HID Retrofit LED Lamp, 40K

Item #: 1281418

Cat #: S29676

UPC: 045923296765

to view pricing and more.
Documents & Guides
100W/LED/HID/40K/100-277V/EX39

Overview

100W/LED/HID/40K/100-277V/EX39
Also known as: 045923296765, S29676

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 100
Type: Retrofit
Volts AC: 120, 277
Lumens: 13000
Light Technology: LED
Dimmable: No
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Type: Retrofit
Lumens: 13000
Dimmable: No
Wattage: 100
Volts AC: 120, 277
Light Technology: LED
Base: Mogul Extended Screw (EX39)