30mm Metal Inductive Proximity Sensor, 2 Wire 10-65VDC

Item #: 1281627

Cat #: BI10-M30-AD4X

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
44170 INDUCTIVE SENSOR THREADED BARREL M30X1.5 CHRM PLTD DC 2-WIRE

Overview

44170 INDUCTIVE SENSOR THREADED BARREL M30X1.5 CHRM PLTD DC 2-WIRE
Also known as: BI10-M30-AD4X

Specifications

Range: 10 mm
Length: 2 m
Diameter: 30 mm
IP/NEMA Rating: IP67
Amps: 0.100
Family / Style: BI10
Mounting: Threaded
Material: Metal Chrome Plated
Volts DC Range: 10 - 65
Range: 10 mm
Diameter: 30 mm
Amps: 0.100
Mounting: Threaded
Volts DC Range: 10 - 65
Length: 2 m
IP/NEMA Rating: IP67
Family / Style: BI10
Material: Metal Chrome Plated