Contactor, IEC, 25A, 460V, 3P, 24VAC Coil, 1NO Auxiliary

Item #: 1281630

Cat #: CL03A300T1

UPC: 017018039236

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 25 Amp, 460 Volt AC, 24 Volt AC, Coil, Non-Reversing, 3-Pole, 1 Normally Open Auxiliary Contact, Open

Overview

Contactor, IEC, 25 Amp, 460 Volt AC, 24 Volt AC, Coil, Non-Reversing, 3-Pole, 1 Normally Open Auxiliary Contact, Open
Also known as: 017018039236, CL03A300T1

Specifications

Family / Style: CLO
Poles: 3
Type: Contactor, IEC
Volts AC Control: 24
Amps: 25
Volts AC: 460
Family / Style: CLO
Type: Contactor, IEC
Amps: 25
Poles: 3
Volts AC Control: 24
Volts AC: 460