
16W A21 LED Lamp, 22-27K
Item #: 1281746
Cat #: 16A21/PER/827-22/P/E26/WG-6/1FB
UPC: 046677479480
to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 16W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1600, CRI: 90, Color Temperature: 2700K-2200K Warm White, Rated Average Life: 15,000 Hrs. *Philips Part # 47948-5* 12NC 929001941304. 100W Equivalent. California Title 20 Compliant.
Overview
Dimmable LED Lamp, 16W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1600, CRI: 90, Color Temperature: 2700K-2200K Warm White, Rated Average Life: 15,000 Hrs. *Philips Part # 47948-5* 12NC 929001941304. 100W Equivalent. California Title 20 Compliant.
Philips Dimmable LED Reflector Lamps provide a soft, diffused level of light and smooth dimming to reduce glare. The sleek, lightweight design is ideal for downlighting.
Also known as: 046677479480, 16A21/PER/827-22/P/E26/WG-6/1FB
Specifications
| Base: | Medium Screw (E26) |
| Color Temperature: | 2500 (Warm White), 2200 (Warm White), 2700 (Warm White) |
| Volts AC: | 120 |
| Lumens: | 1100 |
| Shape: | A21 (Arbitrary) |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 16 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Shape: | A21 (Arbitrary) |
| Wattage: | 16 |
| Dimmable: | Yes |
| Color Temperature: | 2500 (Warm White), 2200 (Warm White), 2700 (Warm White) |
| Lumens: | 1100 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |