5" Recessed Step Baffle Trim, White, for 5" Housing P851-ICAT

Item #: 1281756
Cat #: P868-28
UPC: 785247224654
Sign In or Register to view pricing and more.
5 Inch Recessed Step Baffle Trim, Satin White, for 5 Inch Housing P851-ICAT, 120 Volt, Damp Location

Overview

5 Inch Recessed Step Baffle Trim, Satin White, for 5 Inch Housing P851-ICAT, 120 Volt, Damp Location
5 inch recessed is ideal for new construction residential applications. It can also be used in most light commercial applications. The white step baffle trim use a friction springs to attach to the housing (P851-ICAT) to provide a flush fit against the ceiling
Also known as: 785247224654, P868-28

Specifications

Diameter: 5 in
Color: White
Standards: California Proposition 65
Diameter: 5 in
Standards: California Proposition 65
Color: White

Customer Reviews

No reviews for this product
(0)