12W PAR30L LED Lamp, 40K

Item #: 1281824

Cat #: 12PAR30L/EXPERTCOLOR/F40/940/DIM

UPC: 046677470982

to view pricing and more.
Documents & Guides
LED Lamp, PAR30L, 12 Watt, 950 Lumen, 4000K, 95 CRI, 120 Volt, Dimmable, Medium Base, 1 per SKU, 6 per Pack *Philips Product Code 470988*

Overview

LED Lamp, PAR30L, 12 Watt, 950 Lumen, 4000K, 95 CRI, 120 Volt, Dimmable, Medium Base, 1 per SKU, 6 per Pack *Philips Product Code 470988*

Philips LED spots with a single optic beam, provide a clean beam that's free from shadows with beam angles from 15 and 40 degrees to suit every general lighting application.

Also known as: 046677470982, 12PAR30L/EXPERTCOLOR/F40/940/DIM

Specifications

Base: Medium Screw (E26)
Lumens: 950
Color Temperature: 4000 (Cool White)
Shape: PAR30L (Sealed Beam Long)
Wattage: 12
Volts AC: 120
Color Rendering Index (CRI): 95
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 12
Color Rendering Index (CRI): 95
Dimmable: Yes
Lumens: 950
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Light Technology: LED
Angle: 40°