MC Cable, Aluminum Flex, 12/2 Solid Copper, Brown/Gray, Cut to Length

Item #: 1281877

Cat #: MCAL122SOLBRNGRYWG-CUT

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
MC Cable, Aluminum Flex, 12/2 Solid Copper, Brown/Gray w/Green Ground, 277V, Cut to Length

Overview

MC Cable, Aluminum Flex, 12/2 Solid Copper, Brown/Gray w/Green Ground, 277V, Cut to Length

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: MCAL122SOLBRNGRYWG-CUT

Specifications

Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Length: Cut to Length
Volts AC: 600
Stranding: Solid
Color: Brown/Gray/Yellow
Conductors: 2
Material: Copper
Length: Cut to Length
Stranding: Solid
Gauge: 12 AWG
Jacket: Aluminum
Volts AC: 600
Color: Brown/Gray/Yellow