HCF-AC-ALUM-12/2-SOL CUT

Item #: 1281882

Cat #: ACHCFAL122SOL-CUT

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
HCF-AC-ALUM-12/2-SOL CUT

Overview

HCF-AC-ALUM-12/2-SOL CUT

Healthcare rated armored cable," also known as "HCF cable" (Healthcare Facility cable), is a type of armored electrical cable specifically designed for use in healthcare facilities, featuring a green-colored aluminum armor that acts as a redundant grounding path, providing extra safety in medical environments where electrical grounding is critical; it usually complies with the NEC Article 517 standards for healthcare facilities.

Also known as: ACHCFAL122SOL-CUT

Specifications

Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Length: Cut to Length
Volts AC: 600
Stranding: Solid
Conductors: 2
Material: Copper
Length: Cut to Length
Stranding: Solid
Gauge: 12 AWG
Jacket: Aluminum
Volts AC: 600