10 AWG THHN/THWN-2 Stranded Copper, Black

Item #: 1281905

Cat #: THHN10STRBLK-CUT

UPC:

to view pricing and more.
Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, CUT TO LENGTH NOTE: THIS WIRE GAUGE IS NOT CUT AT ALL LOCATIONS. PLEASE CONTACT YOUR LOCAL SALES REPRESENTATIVE IF CUTS ARE NEEDED. SEE ID 68873 FOR 500' REEL AND 68206 FOR 2500' REEL.

Overview

10 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, CUT TO LENGTH NOTE: THIS WIRE GAUGE IS NOT CUT AT ALL LOCATIONS. PLEASE CONTACT YOUR LOCAL SALES REPRESENTATIVE IF CUTS ARE NEEDED. SEE ID 68873 FOR 500' REEL AND 68206 FOR 2500' REEL.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN10STRBLK-CUT

Specifications

Gauge: 10 AWG
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10 AWG
Material: Copper
Length: Cut to Length
Conductors: 1
Jacket: PVC
Color: Black
Volts AC: 600
Stranding: Stranded