10 AWG THHN/THWN-2 Stranded Copper, Brown

Item #: 1281909

Cat #: THHN10STRBRN-CUT

UPC:

to view pricing and more.
Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, CUT TO LENGTH NOTE: THIS WIRE GAUGE IS NOT CUT AT ALL LOCATIONS. PLEASE CONTACT YOUR LOCAL SALES REPRESENTATIVE IF CUTS ARE NEEDED. SEE ID 68519 FOR 500' REEL.

Overview

10 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, CUT TO LENGTH NOTE: THIS WIRE GAUGE IS NOT CUT AT ALL LOCATIONS. PLEASE CONTACT YOUR LOCAL SALES REPRESENTATIVE IF CUTS ARE NEEDED. SEE ID 68519 FOR 500' REEL.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN10STRBRN-CUT

Specifications

Color: Brown
Gauge: 10 AWG
Jacket: PVC
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Brown
Jacket: PVC
Length: Cut to Length
Conductors: 1
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded