REXEL logo

Liquidtight Flexible Steel Conduit, Type UA, 3/4", Blue, Cut to Length

Item #: 1282059
Cat #: UA075BLU-CUT
UPC:
Sign In or Register to view pricing and more.
Liquidtight Flexible Steel Conduit, Type UA, 3/4 Inch, UL Listed, Zinc-Coated Steel Core, Color: Computer Blue. Cut to Length

Product Overview

Liquidtight Flexible Steel Conduit, Type UA, 3/4 Inch, UL Listed, Zinc-Coated Steel Core, Color: Computer Blue. Cut to Length
Also known as: UA075BLU-CUT

Documents

Frequently Bought Together (25)
EGS
LMM-21 Liquidtight Connector, Straight, 3/4", Die Cast Zinc
Multiple
GRC075 3/4" Galvanized Coupling
EGS
LML-21 Liquidtight Connector, 90 Degree, 3/4", Die Cast Zinc
Hubbell-Raco
3403 Liquidtight Connector, Straight, 3/4", Malleable Iron
Hubbell-Raco
5175-0 Weatherproof Cover, 2-Gang, Die Cast
Multiple
THHN10STRGRN500RL 10 AWG THHN/THWN Stranded Copper, Green 500'
Multiple
100 EMT Conduit, 1", Steel, 10'
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Hubbell-Raco
5386-0 Weatherproof Outlet Box, 1-Gang, Die Cast
OZ Gedney
4Q-75 Liquidtight Connector, Straight, 3/4", Malleable Iron
Appleton
4075S Set Screw Connector, 3/4" Steel
Bridgeport Fittings
251-SRT 3/4" STEEL RAINTIGHT CONN
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
3M
1700-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
American Fittings Corp
STR75 Reusable Liquid Tight Connector, 3/4"
Multiple
UA075GRY-CUT Liquidtight Flexible Steel Conduit, Type UA, 3/4", Gray, Cut to Length
Multiple
UA050BLU-CUT Liquidtight, Type UA, 1/2", Cut to Length
Power-Strut
PS1300-3/4-AS-EG Strut Strap, Universal, 3/4", Steel
Multiple
THHN10STRBLU500RL 10 AWG THHN/THWN Stranded Copper, Blue 500'
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Appleton
5125S EMT Set Screw Coupling, 1-1/4", Steel
Leviton
84020-40 1-Gang Single Rcpt Wallplate, (1) 1.600" Hole, 302 S.Steel
Hubbell-Raco
2923RT EMT Compression Coupling, 3/4", Raintight, Steel

Specifications

Diameter: 3/4 in
Color: Blue
Type: Liquidtight
Length: Cut to Length
Material: Steel
Diameter: 3/4 in
Type: Liquidtight
Material: Steel
Color: Blue
Length: Cut to Length

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)