HOF P2KOD22168 PKG 2200X1600X KEYSTONE JACK-1 HOLE

Item #: 1282221

Cat #: P2KOD22168

UPC: 783510323516

to view pricing and more.
Documents & Guides
HOF P2KOD22168 PKG 2200X1600X KEYSTONE JACK-1 HOLE

Overview

HOF P2KOD22168 PKG 2200X1600X KEYSTONE JACK-1 HOLE
Also known as: 783510323516, P2KOD22168

Specifications

Material: Steel
Height: 86.690 in
IP/NEMA Rating: NEMA 12
Width: 63.290 in
Depth: 31.690 in
Material: Steel
IP/NEMA Rating: NEMA 12
Depth: 31.690 in
Height: 86.690 in
Width: 63.290 in