Cable Tie, Intermediate, 5.8" Long, UV Nylon, Black, 100/Pack
Item #:
1282234
Cat #:
CT6BK40-C
UPC:
051128592847
Sign In or Register to view pricing and more.
Documents & Guides
Intermediate Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 5.8" (147 mm). Width: 0.14" (3.6 mm). Color: Black. Package Quantity: 100
Overview
Intermediate Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 5.8" (147 mm). Width: 0.14" (3.6 mm). Color: Black. Package Quantity: 100
3M™ Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping.
Also known as: 051128592847, CT6BK40-C, Solar Tie
Specifications
Width: | 0.140 in |
Color: | Black |
Weight Capacity: | 30 lbs |
Material: | Nylon |
Width: | 0.140 in |
Weight Capacity: | 30 lbs |
Color: | Black |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)