Cable Tie, Intermediate, 5.8" Long, UV Nylon, Black, 100/Pack

Item #: 1282234

Cat #: CT6BK40-C

UPC: 051128592847

Sign In or Register to view pricing and more.
Documents & Guides
Intermediate Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 5.8" (147 mm). Width: 0.14" (3.6 mm). Color: Black. Package Quantity: 100

Overview

Intermediate Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 5.8" (147 mm). Width: 0.14" (3.6 mm). Color: Black. Package Quantity: 100

3M™ Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping.

Also known as: 051128592847, CT6BK40-C, Solar Tie

Specifications

Width: 0.140 in
Color: Black
Weight Capacity: 30 lbs
Material: Nylon
Width: 0.140 in
Weight Capacity: 30 lbs
Color: Black
Material: Nylon