BUSS 170M3818D FUSE 350A 690V aR DI

Item #: 128225

Cat #: 170M3818D

UPC: 051712334075

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M3818D FUSE 350A 690V

Overview

BUS 170M3818D FUSE 350A 690V
Also known as: 051712334075, 170M3818D

Specifications

Amps: 350
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 350
Interrupt Rating DC: 200
Type: Square Body, Square