630A Square Body DIN 43-653 Fuse, Size 2, Visual Indicator, 1250V/1300V

Item #: 128226

Cat #: 170M5146

UPC: 051712260220

Sign In or Register to view pricing and more.
Documents & Guides
630 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 2, -/110 Visual Indicator, 1250V/1300V

Overview

630 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 2, -/110 Visual Indicator, 1250V/1300V

Square body DIN 43653 bolted tags high speed fuses, for the protection of DC common bus, DC drives, power converters/ rectifiers and reduced rated voltage starters. Available with visual indicator, and Type K and T indicator for a microswitch.

Also known as: 051712260220, 170M5146

Specifications

Type: Fuse, Square Body
Amps: 630
Interrupt Rating DC: 100 kA
Type: Fuse, Square Body
Interrupt Rating DC: 100 kA
Amps: 630