BUSS 170M1570D FUSE 200A 690V aR DI

Item #: 128229

Cat #: 170M1570D

UPC: 051712334914

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M1570D FUSE 200A 690V

Overview

BUS 170M1570D FUSE 200A 690V
Also known as: 051712334914, 170M1570D

Specifications

Amps: 200
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 200
Interrupt Rating DC: 200
Type: Square Body, Square