SpectraCool Outdoor with Heat G52, 8000BTU 230V, Brushed, SS304

Item #: 1282383

Cat #: G520826G151

UPC: 783510211677

to view pricing and more.
SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Outdoor with Heat G52, G520826G151 item is rated 8000BTU 230V with material of SS304 finish Brushed.

Overview

SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Outdoor with Heat G52, G520826G151 item is rated 8000BTU 230V with material of SS304 finish Brushed.

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510211677, G520826G151

Specifications

BTU: 8000
Wattage: 2300
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Finish: Brushed #3
Width: 17.120 in
Height: 52.690 in
Depth: 11.660 in
BTU: 8000
IP/NEMA Rating: NEMA 4X
Finish: Brushed #3
Height: 52.690 in
Wattage: 2300
Material: Stainless Steel 304
Width: 17.120 in
Depth: 11.660 in