LED Rope Light Kit, 75', 32 Lumen per Foot, 3000K, 120V

Item #: 1282441

Cat #: LR-LED-WW-75

UPC: 714176000114

to view pricing and more.
Documents & Guides
LED Flexbrite Rope Light Kit, 75 Foot, 32 Lumen per Foot, 3000K, 67 CRI, 120 Volt

Overview

LED Flexbrite Rope Light Kit, 75 Foot, 32 Lumen per Foot, 3000K, 67 CRI, 120 Volt

Easy to use flexible, dimmable, and economical LED rope light has UV inhibitor built into the PVC housing for use outdoors. Save 73% in running costs compared to incandescent rope light. LED Flexbrite last up to three times as long as incandescent rope. Line voltage - no drivers needed

Also known as: 714176000114, LR-LED-WW-75

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 75
Volts AC: 120
Length: 75 ft
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Light Technology: LED
Wattage: 75
Length: 75 ft
Dimmable: Yes