Breaker, 25A, 1P, 277VAC

Item #: 12826

Cat #: 1489-A1C250

UPC: 781180895906

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, 1-Pole, Trip Curve C, 25 Amp, 277 VAC

Overview

Circuit Breaker, 1-Pole, Trip Curve C, 25 Amp, 277 VAC
Also known as: 781180895906, 1489-A1C250

Specifications

Family / Style: 1489
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 25
Type: Trip Curve C
Interrupt Rating AC: 14 kA
Family / Style: 1489
Volts AC: 277
Poles: 1
Type: Trip Curve C
Volts DC: 48
Mounting: DIN Rail
Amps: 25
Interrupt Rating AC: 14 kA