0K-80CRI-WGX-DWH LED HIGH BAY 24000LM 40

Item #: 1282617

Cat #: IBG-24000LM-SEF-AFLGND-MVOLT-OZ10-40K-80

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
0K-80CRI-WGX-DWH LED HIGH BAY 24000LM 4000K WIREGUARD WH

Overview

0K-80CRI-WGX-DWH LED HIGH BAY 24000LM 4000K WIREGUARD WH
Also known as: IBG-24000LM-SEF-AFLGND-MVOLT-OZ10-40K-80

Specifications

Color Temperature: 4000 (Cool White)
Width: 12 in, 1 ft
Lumens: 24000
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Color: White
Wattage: 144
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: Rectangular
Color Temperature: 4000 (Cool White)
Lumens: 24000
Color Rendering Index (CRI): 80
Wattage: 144
Dimmable: Yes
Shape: Rectangular
Width: 12 in, 1 ft
Length: 24 in , 2 ft
Color: White
Light Technology: LED
Volts AC Range: 120 - 277