
22 AWG, 1.5 Twisted Pairs, Overall Shielded, 300V, PVC Jacket
Item #: 1282679
Cat #: 3106A
UPC:
to view pricing and more.
Documents & Guides
22 AWG, 1.5 Twisted Pairs, Overall Beldfoil Shield (100% Coverage) + TC Braid (90% Coverage), Drain Wire, Oil Resistant, , 300V, Black UV Resistant PVC Jacket
Overview
22 AWG, 1.5 Twisted Pairs, Overall Beldfoil Shield (100% Coverage) + TC Braid (90% Coverage), Drain Wire, Oil Resistant, , 300V, Black UV Resistant PVC Jacket
A shield is an electrically conductive material that is used to wrap a wire or cable. Two main types of shields used for cables are foil and braid. Foil shielding uses a thin foil of aluminum. Foils provides complete coverage for the cables
Also known as: 3106A
Specifications
| Material: | Copper |
| Color: | Black |
| Gauge: | 22 AWG |
| Jacket: | Riser |
| Conductors: | 1.5 Pair |
| Shielding: | Shielded |
| Material: | Copper |
| Gauge: | 22 AWG |
| Conductors: | 1.5 Pair |
| Color: | Black |
| Jacket: | Riser |
| Shielding: | Shielded |