EGS AMLHL1CF6BUS

Item #: 1282764

Cat #: AMLHL1CF6BUS

UPC: 781381087872

to view pricing and more.
APP AMLHL1CF6BUS AMLED HL 24K

Overview

APP AMLHL1CF6BUS AMLED HL 24K
Also known as: 781381087872, AMLHL1CF6BUS

Specifications

Mounting: Yoke
Wattage: 180
Lumens: 24000
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Lumens: 24000
Volts AC Range: 120 - 277
Wattage: 180
Light Technology: LED