Split Cover, Horizontal 45o, 6" x 4" (15

Item #: 1282866

Cat #: FRH45SC6YL

UPC: 074983815784

to view pricing and more.
Optional split cover for the horizontal 45° angle fitting FRH456X4YL. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19mm) opening for easy access to add or remove cables.

Overview

Optional split cover for the horizontal 45° angle fitting FRH456X4YL. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19mm) opening for easy access to add or remove cables.
Also known as: 074983815784, FRH45SC6YL

Specifications

Height: 4 in
Material: PVC
Width: 6 in
Angle: 45°
Color: Yellow
Family / Style: FiberRunner®
Type: 45° Horizontal Elbow
Height: 4 in
Width: 6 in
Color: Yellow
Type: 45° Horizontal Elbow
Material: PVC
Angle: 45°
Family / Style: FiberRunner®