2-Light Ceiling Flush Mount, 9W, A19, 120V, White

Item #: 1283143
Cat #: 5328EN3-15
UPC: 785652047381
Sign In or Register to view pricing and more.
Documents & Guides
Two Light Ceiling Flush Mount, 9 Watt LED Included, A19, Medium Base, 120 Volt, White Finish, Smooth White Glass, Safety Listed for Damp Location

Overview

Two Light Ceiling Flush Mount, 9 Watt LED Included, A19, Medium Base, 120 Volt, White Finish, Smooth White Glass, Safety Listed for Damp Location
Two Light LED Wall or Ceiling Fixture Finished With White Base and White Bowl-Shaped Glass, Proportioned For Larger Room.
Also known as: 785652047381, 5328EN3-15

Specifications

Diameter: 9 1/2 in
Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Material: Steel
Wattage: 9
Light Technology: LED
Diameter: 9 1/2 in
Volts AC: 120
Material: Steel
Light Technology: LED
Base: Medium Screw (E26)
Color: Brushed Nickel
Wattage: 9

Customer Reviews

No reviews for this product
(0)