60A 2-Pole 3-Wire Plug Assembly, AT Type

Item #: 1283513

Cat #: VP6023

UPC: 783936077963

to view pricing and more.
Documents & Guides
60 Amp 2-Pole 3-Wire Plug Assembly, AT Type, Feature An Octagonal Body Style, Ensuring A Sure Grip When Connecting Or Disconnecting, 8.81 in x 3.68 in x 3.68 in

Overview

60 Amp 2-Pole 3-Wire Plug Assembly, AT Type, Feature An Octagonal Body Style, Ensuring A Sure Grip When Connecting Or Disconnecting, 8.81 in x 3.68 in x 3.68 in
Also known as: 783936077963, VP6023

Features & Benefits

  • Feature an octagonal body style, ensuring a sure grip when connecting or disconnecting.
  • Insulators have high mechanical and dielectric strength.
  • “Increased Safety” type box terminals with gripper ribs securely clamp around conductors.
  • Funneled conductor entry chambers lead all properly stripped conductors into terminals simultaneously.
  • Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.
  • Includes suitability for Type P marine cable.

Specifications

Poles: 2
Amps: 60
Poles: 2
Amps: 60